Learn More
Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet Packages, 230V 50/60Hz
Perform daily applications safely and efficiently with this simple-to-order package, which includes a cabinet, stand, pre-installed UV light and armrests.
Supplier: Thermo Scientific™ 1388
Description
Perform daily applications safely and efficiently with simple-to-order Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet Packages, which include: Cabinet; manual, adjustable height stand; factory installed UV light and one set of armrests. These safety cabinets deliver exceptional design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment, and outstanding energy efficiency for operational cost savings.
Benefits- Save money over the entire life of the cabinet with energy efficient design
- Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
- Increase comfort and encourage safe working habits with the sloped front, bright workspace, and low noise level
- Maximize safety through our innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
- Organize the interior with confidence using SmartPort, a clean and easy way to organize with confidence due to the negative pressure dual-side wall
Safety Features:
- Series meets NSF/ANSI™ Standard 49.
- Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
- Pressure sensor filter monitoring measures total airflow across the working area.
- Proprietary SmartClean front window design simplifies cleaning for a safer working environment.
- SmartFlow Indicator adjusts airflows as filter resistance changes.
- SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection.
More Choices:
- Available in 3, 4, 5 or 6′ widths (91.4, 122, 152.4 or 183cm)
- Available with either 8 or 10″ work aperture (20.3 or 25.4cm)
- Available in SmartCoat or stainless-steel interior
- Easy-to-order package configurations of popular accessories (manual adjustable height stand, UV light, and armrest)
- Electrical or manual adjustable height stands and Ergolign chair available
- NSF/ANSI 49, UL, CE
Specifications
1388 - 6 ft wide, 10 inch window, SmartCoat interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | |
SmartCoat | |
Class II, Type A2 Bio Safety Cabinet | |
65 dBA | |
25 cm | |
30 L | |
H14 HEPA EN 1822, 99.995% MPPS | |
1 x Each Side Panel | |
50 Kg | |
6 (3 on Each Side) | |
31.5 in. | |
74.8 in. | |
61.8 in. | |
156.8 cm | |
240 V, 50/60 Hz | |
7 A to 8 A |
NSF/ANSI 49, UL, CE | |
1900 mm | |
1300 Series | |
CEE 7/7 | |
74.8 in. | |
99.995% MPPS | |
190 cm | |
110 lb. | |
10 in. | |
31.5 x 74.8 x 61.8 in. (80 x 190 x 156.8 cm) | |
80 cm | |
50/60 Hz | |
21 in. | |
53.5 cm | |
240 V |