missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mystaire™ Aura™ Elite Ductless Fume Hood

For protection from fumes, vapors and particulates.

$24065.43 - $31351.60

Specifications

Product Type Ductless Fume Hood
Filter Type Carbon
Depth (English) 28 in.
Depth (Metric) 711 mm
Height (English) 50 in.
View More Specs

Products 3
Catalog Number Mfr. No. Flow Rate Dimensions (D x W x H) Width (Metric) Price Quantity  
Catalog Number Mfr. No. Flow Rate Dimensions (D x W x H) Width (Metric) Price Quantity  
15-338-263
View Documents
Mystaire™
MYAU30
145 cfm 25.5 x 29.2 x 30 in. (648 x 742 x 762 mm) 762 mm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
15-338-270
View Documents
Mystaire™
MYAU42
205 cfm 64.8 x 104.7 x 76.2cm (25.25 x 41.25 x 30 in.) 1067 mm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
15-338-271
View Documents
Mystaire™
MYAU54
265 cfm 25.5 x 53.2 x 30 in. (648 x 1351 x 762 mm) 1372 mm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • EverSafe™ III touch screen controller for constant monitoring of fume hood performance with audible and visible alarms
  • Large icon display for simple touch control of hood functions
  • Variable airflow control with automatic airflow sensor calibration
  • Solid state gas detection with three level sensitivity selection
  • Temperature and humidity sensor to monitor filter performance
  • Fiberglass spill tray
  • Built in filter and application validation by chemical classification
  • Lab event time-count down and elapsed time
  • LCD readout of airflow in linear feet per minute or meters per second
  • Filter performance verified by Fourier Transform Infrared Spectroscopy analysis (FTIR)
  • Full width sash openings; 76.2 cm (30 in.), 106.6 cm (42 in.), 137.1 cm (54 in.)

Certifications

ASHRAE 110-1995, CSA, UL listed, CE marked

Compliance

Meets OSHA and ANSI standards

Specifications

Specifications

Ductless Fume Hood
28 in.
50 in.
1270 mm
Carbon
711 mm
8 in.
203 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'