missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Kennedy Series Workbench With Cleanroom Laminate Top - 30 in. Deep
Class 100 cleanroom workstation.
$1234.34 - $1504.55
Specifications
Depth (English) | 30 in. |
---|---|
Depth (Metric) | 76.2 cm |
Height (English) | 30 to 36 in. |
Height (Metric) | 76.2-91.4 cm |
Product Type | Workbench with Cleanroom Laminate Top |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
25-100-221
|
Fisherbrand™
KCR3072+LP |
182.8 cm |
Each for $1,504.55
|
|
|||||
25-100-220
|
Fisherbrand™
KCR3060+LP |
152.4 cm |
Each for $1,361.11
|
|
|||||
25-100-219
|
Fisherbrand™
KCR3048+LP |
122 cm |
Each for $1,234.34
|
|
|||||
Description
Fisherbrand Kennedy Series Workbench features Class 100 Cleanroom Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- With laminate top
- Leveling glide included - suitable for uneven floors
- White frame, white top
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 5-minute assembly
- 25 year manufacturer warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
30 in. | |
30 to 36 in. | |
Workbench with Cleanroom Laminate Top |
76.2 cm | |
76.2-91.4 cm | |
White |