missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench w/Phenolic Resin Top - 30 in. Deep
Fisherbrand Adams Series Electric Hydraulic Lift Workbench features anti-microbial, chemical and moisture resistant phenolic tops.
$4498.62 - $5158.66
Specifications
Depth (English) | 30 in. |
---|---|
Depth (Metric) | 76.2 cm |
Height (English) | 30 to 42 in. |
Height (Metric) | 76.2-106.6 cm |
Product Type | Workbench with Phenolic Resin Top |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
25-100-309
|
Fisherbrand™
AEY3072 |
182.8 cm |
Each for $5,158.66
|
|
|||||
25-100-307
|
Fisherbrand™
AEY3048 |
122 cm |
Each for $4,498.62
|
|
|||||
25-100-308
|
Fisherbrand™
AEY3060 |
152.4 cm |
Each for $4,827.06
|
|
|||||
Description
Fisherbrand Adams Series Electric Hydraulic Lift Workbench features anti-microbial, moisture and chemical resistant 1 in. thick phenolic tops, leveling glide included - suitable for un-even floor, White Frame - Black Top, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.
- Anti-microbial, moisture and chemical resistant 1 in. thick phenolic top
- Leveling glide included - suitable for uneven floors
- White frame, black top
- 12 in. height adjustable range with a touch of a button
- Quiet and soft electric-powered adjustment
- 1,000 lb capacity
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
30 in. | |
30 to 42 in. | |
Workbench with Phenolic Resin Top |
76.2 cm | |
76.2-106.6 cm |