missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Mini Dry Baths
Available in personal sized with precision temperature control
$817.26 - $1499.87
Specifications
Capacity (Metric) | 1.5 mL |
---|---|
Holds | 15 x 1.5mL |
No. of Places | 15 |
Temperature Accuracy | ±0.5°C |
Temperature Uniformity | ±0.2°C |
Catalog Number | Mfr. No. | Temperature Range (Metric) | Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (Metric) | Type | Price | Quantity | ||||
14-955-221
|
Fisherbrand™
BSH302FCMB |
0°C to 100°C | Dry Bath/Block |
Each for $1,499.87
|
|
||||
14-955-220
|
Fisherbrand™
BSH301F |
0°C to 100°C | Dry Bath |
Each for $1,352.91
|
|
||||
14-955-218
|
Fisherbrand™
BSH202F |
Ambient +5° to 100°C | Dry Bath |
Each for $907.30
|
|
||||
14-955-219
|
Fisherbrand™
BSH202FCMB |
Ambient +5° to 100°C | Dry Bath/Block |
Each for $817.26
|
|
||||
Description
Available in personal sized with precision temperature control
Available in personal sized with precision temperature controlOrder Info
The baths do not include blocks. Follow Accessories links for block options.
Specifications
1.5 mL | |
15 | |
±0.2°C | |
13.5 cm | |
0.83 kg | |
2.5 A |
15 x 1.5mL | |
±0.5°C | |
5.3 in. | |
2 lb. | |
115 V | |
50/60 Hz |