missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ 5 Gallon Bucket Systems
Compact design is ideal for smaller cleanrooms
Supplier: Contec™ 2769KIT
Includes: Two polypropylene 5 gallon (20L) buckets (red, gray) and a stainless-steel cart with standard casters.
Description
- Compact design is ideal for smaller cleanrooms
- Contec’s Bucket System: Two 5 gal. (20L) Buckets, Stainless Steel Cart is a fully autoclavable stainless steel rolling cart with two polypropylene 5 gallon (20 L) buckets (red, gray), and stainless steel drip cap
- Durable, yet lightweight construction makes the 2769 bucket system easy to maneuver around cleanrooms
- Cart features 4 standard casters
- The double bucket system allows for differentiation between cleaning and rinsing solutions
- The 5 gallon (20 L) autoclavable buckets are compatible with two types of sieves (sold separately)
- 2768 is a curved stainless steel sieve used with our EasyCurve™ mop
- The 2767 is a flat stainless steel sieve for Contec VertiKlean MAX and QuickTask flat mops
- Both sieves are used with the 2765 frame designed for our 5 gallon (20 L) buckets
Specifications
Rolling Cart Double Bucket System | |
Autoclavable | |
Two 20 L Buckets (Gray, Red), Cart with Standard Casters |
Polypropylene | |
Compact Design is ideal for Smaller Cleanrooms |