missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Centrifuge 5804 - Benchtop Centrifuge

The high-speed Eppendorf Centrifuge 5804 is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.

Supplier:  Eppendorf™ 022628048

 View more versions of this product

Catalog No. 022628048

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes: Centrifuges, rotors, and clinical and cell culture packages

Description

Description

Lower capacity units offering low to high speeds, available in standard or refrigerated compact models (Cat. No. 05-413-109). Some models include four sets of adapters for Clinical and Cell Culture applications

Common Features

  • Spin from 200 rpm to 14,000 rpm (20,817 x G) in increments of 10 rpm
  • Speed, g-force and radius correction values can be entered
  • Values can be changed during centrifugation
  • Low-profile 11.2 in./28 cm access height for easy sample loading and unloading
  • Automatic rotor recognition senses rotor type to set maximum allowable speed—ensures safety
  • Fast, simple programming of time, temperature (refrigerated models), speed / g-force and radius value
  • Selectable program memory for up to 35 individual user programs
  • Adjustable speed short spin button for quick runs
  • Ten acceleration and deceleration rates for sensitive sample material

Included 4 x 100 mL Swing-Bucket Rotors

  • Max. 5000 rpm (rcf, 4.500 x G)
  • Broad range of adapters available to handle all common tube formats from 0.2 to 100 mL
  • Autoclavable (121°C, 20 min.)
Included Adapters (selected models)

Cell Culture Package: 4 adapters each for 15 mL Conical and 50 mL Conical

Order Info

Max. power requirements, Model 5804, 900w, Models 5804 R, 1650 W. Power supply, all models: 120V/60Hz. Dimensions (L x W x H), Model 5804: 22 x 18 x 13 in. (55 x 50 x 34 cm), Model 5804 R: 22 x 25 x 13 in. (55 x 64 x 34 cm). Weight, Model 5804: 121 lb. (55 kg), Model 5804 R: 176 lb. (80 kg). Promotional price effective through December 31, 2011.

Specifications

Specifications

Keypad
4 x 250 mL (w/ inc. rotor)
4,200 rpm (w/ incl. rotor)
No
20,913 x g
10 Accel/10 Braking for sensitive sample material
S-4-72
Series 5804 Package
46.6 x 55.0 x 33.7 cm (18.4 x 21.7 x 13.3 in.)
55 cm
50 cm
34 cm
120 V, 50/60 Hz (US)
900 w
Keypad, 120 V - Includes: Rotor S-4-72 with 13 and 16 mm round bottom tube adapters
3,234 x g (w/ incl. rotor)
Eppendorf 5804
13 and 16 mm Round Bottom Tube Adapters
14,000 rpm
Selectable program memory for up to 35 individual user programs
Yes
13 x 18 x 22 in. (34 x 50 x 55 cm)
22 in.
18 in.
13 in.
121 lb. (55 kg)
120 V
Videos
SDS
Documents

Documents

Promotions

Promotions