missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Centrifuge 5804 - Benchtop Centrifuge

The high-speed Eppendorf Centrifuge 5804 is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.

Supplier:  Eppendorf™ 022622501

 View more versions of this product

Catalog No. 05-400-90


Explore available promotions

Includes: Centrifuge only

Requires : Rotor (sold separately)

Description

Description

Lower capacity units offering low to high speeds, available in standard or refrigerated compact models (Cat. No. 05-413-109). Some models include four sets of adapters for Clinical and Cell Culture applications

Common Features

  • Spin from 200 rpm to 14,000 rpm (20,817 x G) in increments of 10 rpm
  • Speed, g-force and radius correction values can be entered
  • Values can be changed during centrifugation
  • Low-profile 11.2 in./28 cm access height for easy sample loading and unloading
  • Automatic rotor recognition senses rotor type to set maximum allowable speed—ensures safety
  • Fast, simple programming of time, temperature (refrigerated models), speed / g-force and radius value
  • Selectable program memory for up to 35 individual user programs
  • Adjustable speed short spin button for quick runs
  • Ten acceleration and deceleration rates for sensitive sample material

Included 4 x 100 mL Swing-Bucket Rotors

  • Max. 5000 rpm (rcf, 4.500 x G)
  • Broad range of adapters available to handle all common tube formats from 0.2 to 100 mL
  • Autoclavable (121°C, 20 min.)
Included Adapters (selected models)

Cell Culture Package: 4 adapters each for 15 mL Conical and 50 mL Conical

Specifications

Specifications

Keypad
4 x 250 mL, 2 x 5 MTP
14,000 rpm
No
20,000 to 20,999 x g
Model 5804, US Plug
10 Accel/10 Braking for sensitive sample material
No
Low-profile design for convenient access to rotor chamber; Motorized lid lock; Automatic rotor recognition and unbalanced load sensor with alert; Low-noise (<60dB), maintenance-free motor
46.6 x 55.0 x 33.7 cm (18.4 x 21.7 x 13.3 in.)
55 cm
50 cm
34 cm
120 V, 50/60 Hz (US)
900 W
Keypad, 120 V - Without Rotor
20,913 x g
Eppendorf 5804
Color Graphic Display
14,000 to 14,999 rpm
<60 dB(A)
Selectable program memory for up to 35 individual user programs
Up to 99 min. in 1 min. Increments or Continuous Run
13 x 19 x 22 in. (33 x 48 x 56 cm)
22 in.
18 in.
13 in.
121 lb. (55 kg)
120 V
15 A
Videos
SDS
Documents

Documents

Promotions

Promotions