Learn More
Eppendorf™ Centrifuge 5804 R - Refrigerated Benchtop Centrifuge
The high-speed refrigerated Eppendorf Centrifuge 5804 R is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.
$16136.33 - $22593.63
Specifications
Controller Type | Keypad |
---|---|
Product Line | Eppendorf 5804 R |
Refrigerated | Yes |
Dimensions (L x W x H) Exterior | 46.6 x 55.0 x 33.7 cm (18.4 x 21.7 x 13.3 in.) |
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
05-400-93
|
Eppendorf™
022623508 |
Keypad, 120 V - Without Rotor | 4 x 250 mL, 2 x 5 MTP | 20,913 x g | 14,000 rpm |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
04-987-372
|
Eppendorf™
022625080 |
Keypad, 120 V (20 AMP) - Without Rotor | 4 x 250 mL, 2 x 5 MTP | 20,913 x g | 14,000 rpm |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05414128
|
Eppendorf™
022628236* |
Keypad, 120 V - Includes: Rotor F-34-6-38 with 15 and 50 mL conical tube adapters | 6 x 85 mL Tubes (w/ inc. rotor) | 15,557 x g (w/ incl. rotor) | 11,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05413322
|
Eppendorf™
022628045 |
Keypad, 120 V - Includes: Rotor A-4-44 with 13 and 16 mm round bottom tube adapters | 4 x 100 mL (w/ inc. rotor) | 4,500 x g (w/ incl. rotor) | 5,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-331
|
Eppendorf™
022628146 |
Keypad, 120 V - Includes: Rotor A-4-44 with 15 and 50 mL conical tube adapters | 4 x 100 mL (w/ inc. rotor) | 4,500 x g (w/ incl. rotor) | 5,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-109
|
Eppendorf™
022629964 |
Keypad, 120 V - Includes: Rotor A-4-44 | 4 x 100 mL (w/ inc. rotor) | 4,500 x g (w/ incl. rotor) | 5,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-110
|
Eppendorf™
022629981 |
Keypad, 120 V (20 AMP) - Includes: Rotor A-4-44 | 4 x 100 mL (w/ inc. rotor) | 4,500 x g (w/ incl. rotor) | 5,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
022628051
|
Eppendorf™
022628051 |
Keypad, 120 V - Includes: Rotor S-4-72 with 13 and 16 mm round bottom tube adapters | 4 x 250 mL (w/ inc. rotor) | 3,234 x g (w/ incl. rotor) | 4,200 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02-262-8153
|
Eppendorf™
022628153 |
Keypad, 120 V- Includes: Rotor S-4-72 with 15 and 50 mL conical tube adapters | 4 x 250 mL (w/ inc. rotor) | 3,234 x g (w/ incl. rotor) | 4,200 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Lower capacity units offering low to high spreeds, available in standard (Cat. No. 05-413-108) or refrigerated compact models, some models include four sets of adapters for Clinical and Cell Culture applications
Common Features
- Spin from 200 rpm to 14,000 rpm (20,817 x g) in increments of 10 rpm
- Speed, g-force and radius correction values can be entered
- Values can be changed during centrifugation
- Low-profile 11.2 in./28 cm access height for easy sample loading and unloading
- Automatic rotor recognition senses rotor type to set maximum allowable speed—ensures safety
- Fast, simple programming of time, temperature (refrigerated models), speed/ g-force and radius value
- Selectable program memory for up to 35 individual user programs
- Adjustable speed short spin button for quick runs
- Ten acceleration and deceleration rates for sensitive sample material
Model 5804 R (refrigerated model)
- Temperature range from -9°C to +40°C, with ''Fast Temp'' function for rapid cooling of the centrifuge chamber
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
- Standby cooling maintains temperature when not in use
- Adjustable speed short spin button for quick runs
- Built-in condensation drain to eliminate water accumulation and prevent corrosion
- Max. 5000 rpm (rcf, 4.500 x G)
- Broad range of adapters available to handle all common tube formats from 0.2 to 100 mL
- Autoclavable (121°C, 20 min.)
- Cell Culture Package: 4 adapters each for 15 mL Conical and 50 mL Conical
- Clinical Package: 4 adapters each for 13 mm and 16 mm tubes
Order Info
Max. power requirements, Model 5804, 900w, Models 5804 R, 1650 W. Power supply, all models: 120V/60Hz. Dimensions (L x W x H), Model 5804: 22 x 18 x 13 in. (55 x 50 x 34 cm), Model 5804 R: 22 x 25 x 13 in. (55 x 64 x 34 cm). Weight, Model 5804: 121 lb. (55 kg), Model 5804 R: 176 lb. (80 kg). Promotional price effective through December 31, 2011.
Specifications
Keypad | |
Eppendorf 5804 R | |
Yes | |
46.6 x 55.0 x 33.7 cm (18.4 x 21.7 x 13.3 in.) |