missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CDS Empore™ 6602 E4tip™ GB+C18 Membrane, 3-Layer, 200 μL
E3technology™ is an efficient, effective and economical approach for proteomics cell lysis, providing digestion ready samples in mere minutes, completely eliminating various detergents and interferences.
$540.57 - $1435.45
Specifications
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
---|---|
Particle Size | 30 μm |
Type | SPE Tips |
Volume (Metric) | 200 μL |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | ||||||
13-110-087
|
CDS Empore™
70201930035EA |
25/Pk. |
Pack of 25 Each for $540.57
|
|
||||||
13-110-088
|
CDS Empore™
70201930035 |
96/Cs. |
Case of 96 Each for $1,435.45
|
|
||||||
Description
- Efficient: < 15 min. hands-on time
- Effective: compatible with a variety of upstream cell lysis conditions (e.g., urea, SDS, RIPA, TFA, etc.)
- Economical
- Robust: zero technical barrier to even entry-level biomedical scientists
- Versatile: E3tip, E3filter, E3cartridge, and E3plate to satisfy different sample volumes, concentration, quantities, and the need for automation
- Stress-free: no concerns of solution pH, protein concentration, protein-bead ratios, beads stick to tube walls and surfaces, cross-contaminations, etc.
- E4technology: enhanced 'single vessel' approach for low-cell proteomics
- Loading capacity: up to 50,000 cells
Specifications
Vacuum Manifolds or Automated SPE Equipment | |
30 μm | |
SPE Tips | |
200 μL |