missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ 7000 Series Precision Wire Cutters With Angled Head
Features set-screw to prolong cutting life and prevent over-travel of cutting blades
$429.84 - $513.94
Specifications
Grade | Ultra precision |
---|---|
Material | Carbon Tool Steel |
Cut Type | Maximum flush |
Grip Type | ESD-safe soft foam cushion |
Catalog Number | Mfr. No. | Capacity (English) | Length (English) | Length (Metric) | Includes | Price | Qty | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Length (English) | Length (Metric) | Includes | Price | Qty | ||
17467462
|
Excelta™
7272E |
0.005 to 0.032 in. | 5.25 in. | 13.3 cm | Set-screw, induction hardened cutting blades to RHC 63-65 and dual leaf springs provide smooth action |
Each for $429.84
|
|
||
17467435
|
Excelta™
7172E |
0.005 to 0.032 in. | 5.25 in. | 13.3 cm | Set-screw, 40° angled tip with 0.31 in. induction hardened cutting blades to RHC 63-65 and dual leaf springs provide smooth action |
Each for $499.34
|
|
||
17467464
|
Excelta™
7275E |
0.001 to 0.018 in. | 5.25 in. | 13.3 cm | Set-screw, 40° angled tip with 0.16 in. cutting blades and dual leaf springs provide smooth action |
Each for $513.94
|
|
||
17467441
|
Excelta™
7204E |
0.003 to 0.025 in. | 5.25 in. | 13.3 cm | Set-screw, 40° angled tip with 0.3 in. induction hardened cutting blades to RHC 63-65 and dual leaf springs provide smooth action |
Each for $454.59
|
|
||
17467412
|
Excelta™
7104E |
0.003 to 0.25 in. | 6 in. | 15.24 cm | Set-screw, 40° angled tip with 0.3 in. cutting blades and dual leaf springs provide smooth action |
Each for $441.34
|
|
||
Description
- Maximum flush cut
- Set-screw «Stop« prevents premature wear
- Induction hardened carbon tool steel
Specifications
Ultra precision | |
Carbon Tool Steel | |
Maximum flush | |
ESD-safe soft foam cushion |