missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heathrow Scientific™ 80-Well Microtube Racks
80-Well Microtube Racks are popular fraction-collector-plate style racks available in a variety of colors.
Supplier: Heathrow Scientific™ HS29025G
Description
- Easily fill and transfer tubes in a compact arrangement
- Embossed Index Numbers for quick sample ID and retrieval
- Frosted labeling area on bottom of rack
- Material: Polypropylene
- Array: 5 x 16
- Autoclavable
Specifications
Tube Rack | |
5 x 16 | |
Assorted (Blue, Green, Yellow, Orange, Pink) | |
Polypropylene | |
No | |
Holds Tubes | |
5/Pk. | |
22.5 cm | |
6.7 cm | |
2.8 cm | |
11 mm |
80-Well Microtube Rack | |
Autoclavable | |
Tubes | |
80 | |
Non-sterile | |
16 Pk./Cs | |
8.9 x 2.6 x 1 in. | |
8.9 in. | |
2.6 in. | |
1 in. | |
0.3 lb. |