Learn More
Thermo Scientific™ 8mm Amber Glass Screw Thread Vials
Select from these high-quality 8mm amber glass vials that meet all requirements of US, EU and JPN Pharmacopia.
Supplier: Thermo Scientific™ C40132W
Description
Select from the portfolio of Thermo Scientific™ 8mm Amber Glass Screw Thread Vials that meet all requirements of US, EU and JPN Pharmacopia. These low-volume sample vials are ideal for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Choose from Thermo Scientific™ Premiere™, National™, Chromacol™ brands.
Choose the right vial for your needs
- Neutral Borosilicate-GOLD Grade glass is a low expansion, high purity glass with an extremely low concentration of active sites to protect your analytes from unwanted interactions
- Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers
Autosampler compatibility*
Thermo Scientific™
Agilent™
Beckman™
Carlo Erba™
CTC™
Fisons™
PerkinElmer™
Shimadzu™
VWR™ (Merck)/Hitachi™
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.
Specifications
2mL Amber Glass I-D; GPI 8-425 thread finish; ID patxh; Standard opening | |
12 mm | |
12 mm | |
2 mL | |
<170μL | |
Flat Bottom | |
Screw Cap | |
100 | |
8-425 | |
1.5 mL |
8 mm | |
Amber | |
Glass | |
Screw Thread Vial with Standard Opening | |
1.8 mL | |
2 mL | |
32 mm | |
8-425 Screw Thread Vial | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.