missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ 96 Deep-Well Plates, Automation Compliant
Conforms to SBS/ANSI/SLAS footprints
$133.50 - $149.59
Specifications
| Barcode | No Barcode |
|---|---|
| Certifications/Compliance | Automation compliant, CE marked |
| Format | Standard |
| Content And Storage | Store at -80 °C |
| Array | 12 x 8 |
| Catalog Number | Mfr. No. | Well Shape | Total Volume (Metric) Well | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Well Shape | Total Volume (Metric) Well | Price | Quantity | ||||
|
03411866
|
Bel-Art™
F378600008 |
Round Bottom (U-well) | 2 mL |
Pack of 5 Each for $133.50
Case of 10 Pack for $1,335.00
|
|
||||
|
03411865
|
Bel-Art™
F378600007 |
Conical Bottom (V-well) | 2.2 mL |
Pack of 5 Each for $149.59
Case of 10 Pack for $1,495.90
|
|
||||
Description
- Used with multi-channel pipettes or with automation systems
- Made of virgin polypropylene
- DNase, RNase, pyrogen free
- Manufactured in Class 8 clean room
- Alphanumeric marking and cut-angle mark for easy referencing
- Can be stored at -80 °C
- Autoclavable up to 121 °C
- CE marked
Types:
- V-bottom shape
- For ease of sample retrieval
- U-bottom shape
- Ideal for agglutination or applications where light stirring is necessary
Specifications
| No Barcode | |
| Standard | |
| 12 x 8 | |
| Transparent | |
| Multi-channel pipettes or automation systems | |
| 96 | |
| Non-treated | |
| 5 Pk. |
| Automation compliant, CE marked | |
| Store at -80 °C | |
| Autoclavable | |
| Well Plate | |
| Polypropylene | |
| Non-sterile | |
| SBS/ANSI/SLAS footprints |