missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Biotix™ 96-Round U-Bottom Deep Well Microplates
Stackable and clear microplates with U-bottom.
Supplier: Biotix™ 63300106
Description
- Withstands centrifugation up to 6000 RCF
- Clear
- Certified free of RNase, DNase, human DNA, Pyrogens and PCR Inhibitors
Specifications
No | |
Without Lid | |
Non Binding | |
Polypropylene | |
Non-sterile | |
1.2 mL | |
Certified free of RNase, DNase, human DNA, Pyrogens and PCR Inhibitors. | |
85.48 mm |
Standard | |
8 x 12 | |
Clear | |
96 | |
Non-treated | |
Round | |
5 | |
41.5 mm |