missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 96-Well DeepWell™ Polypropylene Microplates
Ideal for storage because of the low-binding characteristics of polypropylene.
Supplier: Fisherbrand™ 236600
Description
Ideal for storage because of the low-binding characteristics of polypropylene
- Accommodate even larger working volumes; up to 1.0 mL or 2.0 mL storage volume per well
- Proteins and DNA will not adhere to PP, allowing for complete sample recovery.
- Natural color
- Nonsterile and sterile available
Specifications
Standard | |
8 x 12 | |
Natural | |
Polypropylene | |
96 | |
Non-sterile | |
For storage of low-binding characteristics of polypropylene |
Without Lid | |
50 Cases | |
Microplate | |
1300 μL | |
1000 μL | |
Round | |
50/Cs. |