missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heathrow Scientific™ 96-Well Reversible Tube Racks Edge
Edge

Reversible 96-Well Tube Rack has easy-to-grasp tabs for sample handling and storage. The Rack accommodates 96 wells for 0.5 mL tubes on one side and 96 wells for 1.5/2.0 mL tubes on the reverse side.

Supplier:  Heathrow Scientific™ HS2345A

 View more versions of this product

Catalog No. 36-099-3222



Edge
Explore available promotions

Description

Description

  • Tabs on each end of rack snap lid into place.
  • Alphanumeric identification for quick location and retrieval of tubes.
  • Translucent lid fits securely and is tall enough to store most screwtop microcentrifuge tubes.
  • Stackable, saves valuable space in the lab.
  • 0.5 mL wells separated by molded-in grid lines, making them easier to see.
  • Raised rings around the 1.5 to 2.0 mL wells make tubes easier to remove.
  • Easy-to-grasp tabs for sample handling and storage.
Specifications

Specifications

Microtube Rack
96-Well Reversible Tube Rack
Autoclavable
Microtubes (0.5 mL), Microtubes (1.5 to 2 mL)
96
None
Non-sterile
Microcentrifuge Tubes
Tube Storage
9.6 in.
4.7 in.
2 in.
0.34 kg
Snap Lid
8 x 12
Assorted
Polypropylene
Rectangular, Rounded Corners
Yes
Sample handling and storage
5 Pk.
24.4 cm
12 cm
5.1 cm
0.75 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions