Learn More
Thermo Scientific™ 9mm Autosampler Vial Septa
9mm Septa are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of applications.
$44.44 - $108.87
Specifications
Description | Septum for 9mm Screw Thread Cap |
---|---|
Quantity | 100 |
Thickness (Metric) | 1.0 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Catalog Number | Mfr. No. | Closure Size | Material | Color | Hardness | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Size | Material | Color | Hardness | Price | Quantity | ||
03-377-5A
|
Thermo Scientific™
C400030 |
9 mm | PTFE, Rubber | Ivory, Red | 35 °shore |
Pack of 100 Each for $44.44
Case of 10 Pack for $444.40
|
|
||
03-377-5B
|
Thermo Scientific™
C400040 |
9 mm | PTFE, Silicone | Red, White | 45 °shore |
Pack of 100 Each for $108.87
|
|
||
03-375-60L
|
Thermo Scientific™
C400055 |
9 mm | PTFE, Silicone | Blue, White | 55 °shore |
Pack of 100 Each for $97.87
Case of 10 Pack for $978.70
|
|
||
Description
Thermo Scientific™ 9mm Septa are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of applications. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Specifications
Septum for 9mm Screw Thread Cap | |
1.0 mm | |
Septa | |
9 mm Screw Thread Cap |
100 | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
9 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.