missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Accessories for Valor 3000 Xtreme Portable Food Portioning Scales
For use with Valor 3000 Xtreme Portable Food Portioning Scales.
Supplier: OHAUS™ 80251147
Description
Sandwich Pan- Stainless steel
- For weighing sandwiches and other long food items
- Clips over the platform of the Valor 3000 Xtreme
- Measures 11W × 5.9D × 0.4H in. (28 × 15 × 1cm)
- Stainless steel
- For weighing french fries, onion rings, tacos, and other food service items that are required to remain upright during weighing
- Clips over the platform of the Valor 3000 Xtreme
- Dimensions, front wall: 4.75 in. (12.1cm) wide by 1.13 in. (2.9cm) high; back wall: 4.75 in. (12.1cm) wide by 2.75 in. (7cm) high
- Stainless steel
- Used for weighing ice cream, frozen custard, gelati, and other food service items where the cone has to be held to keep the item upright
- Clips over the platform of the Valor 3000 Xtreme
- Upper platform measures 5.9 in. (15cm) wide by 3.5 in. (8.9cm) deep
- There are two holes in the upper platform, one 2.25 in. (5.7cm) and the other 1.5 in. (3.8cm)
- Height of upper platform is 4 in. (10.2cm) above lower platform
Specifications
Valor 3000 Xtreme Digital Compact Scale | |
11 in. | |
0.4 in. | |
Sandwich Pan |
Stainless Steel | |
28 cm | |
1 cm | |
Autoclavable |