missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accuform Signs Caution Watch Your Step
Colorful, compact safety sign
$16.95 - $31.01
Specifications
Height (English) | 7 in. |
---|---|
Height (Metric) | 17.8 cm |
Width (English) | 10 in. |
Width (Metric) | 25.4 cm |
Color | Black on Yellow |
Catalog Number | Mfr. No. | Material | Displayed Text | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Displayed Text | Price | Quantity | ||||
19-805-008
|
Accuform Signs
MSTF645XT |
Plastic | CAUTION Watch Your Step |
Each for $31.01
|
|
||||
19-805-009
|
Accuform Signs
MSTF645XV |
Vinyl | Watch Your Step |
Each for $16.95
|
|
||||
Description
- Legend: CAUTION: WATCH YOUR STEP
- Available in a choice of materials
- Size: 17.8 × 25.4 (7 × 10 in.)
- Color: Yellow, black
- Language: English
Specifications
7 in. | |
10 in. | |
Black on Yellow |
17.8 cm | |
25.4 cm |