missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accuform Signs Directional Flow Arrow Tape
Provides 360° visibility
$43.28 - $43.28
Specifications
Adhesive Type | Self-adhesive |
---|---|
Color | White, Red |
Format | Tape |
Material | Vinyl |
Product Type | Directional Flow Tape |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
19-169-547
|
Accuform Signs
RAW254RDWT |
2 in. |
N/A
|
|
|||||
Description
- Identifies flow direction with printed arrow tapes
- Red arrows repeated the entire length of white tape
- 6mil vinyl with self-adhesive back
- Apply to clean, smooth and dry surface
Specifications
Self-adhesive | |
Tape | |
Directional Flow Tape | |
1 Ea. | |
54 ft. |
White, Red | |
Vinyl | |
Provide 360° visibility and identify flow direction with printed arrow tapes | |
6 mil | |
16.45 m |