missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accuform Signs One-Way Traffic Signs
used to permit or prohibit the use of specific lanes of a street or highway
$156.47 - $166.64
Specifications
Certifications/Compliance | ASTM D 4956 Type I, MUTCD |
---|---|
Grade | Engineer |
Material | Aluminum |
Quantity | 1 Ea. |
Description | Reflective Aluminum |
Catalog Number | Mfr. No. | Displayed Text | Width (English) | Height (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Width (English) | Height (English) | Price | Quantity | |||
19-804-930
|
Accuform Signs
MR61LRA |
One Way With Arrow Pointing Left | 36 in. | 12 in. |
N/A
|
|
|||
19-804-931
|
Accuform Signs
MR61RRA |
One Way With Arrow Pointing Right | 36 in. | 12 in. |
N/A
|
|
|||
19-804-932
|
Accuform Signs
MR62RRA |
One Way With Arrow Pointing Right | 24 in. | 18 in. |
N/A
|
|
|||
Specifications
ASTM D 4956 Type I, MUTCD | |
Aluminum | |
Reflective Aluminum | |
200°F | |
0.08 in. | |
-30°F to 200°F |
Engineer | |
1 Ea. | |
Commercial sign applications | |
-30°F | |
-34°C to 93°C | |
Traffic Sign |