missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accuform Signs Safety Signs, Bilingual: Hard Hat Area
Indicates to worker on construction site that wearing a hard hat will be required.
$18.14 - $25.32
Specifications
Certifications/Compliance | OSHA 29 CFR 1910.145 |
---|---|
Finish | Non-glare |
Includes | Rounded corners, 0.18 in. mounting holes |
Material | Plastic |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Displayed Text | Width (English) | Height (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Width (English) | Height (English) | Price | Quantity | |||
19-804-986
|
Accuform Signs
SBMPPA027VP |
Hard Hat Area | 14 in. | 10 in. |
Each for $25.32
|
|
|||
19-804-996
|
Accuform Signs
SBMPPE061MVP |
DANGER Hard Hat Area | 10 in. | 7 in. |
Each for $18.14
|
|
|||
Specifications
OSHA 29 CFR 1910.145 | |
Rounded corners, 0.18 in. mounting holes | |
1 Ea. | |
168°F | |
0.06 in. | |
-90°F to 168°F | |
Red on White |
Non-glare | |
Plastic | |
Standard-duty use where head protection is required for both indoor and outdoor usage | |
-90°F | |
-67°C to 75°C | |
Head Protection Sign |