missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ AE series single junction gel pH electrode
Fisher Scientific™ accumet™ AE series pH electrodes support the accumet™ AE150 pH meter for routine pH measurements a budget-friendly price
Supplier: Fisherbrand™ 13620108B
Description
Ideal for general purpose use to measure pH of common samples, the accumet AE series single junction pH electrode is a great choice for routine lab measurements.
Product Features:- Single junction combination pH electrode
- Low maintenance gel-filled reference
- Durable plastic body
- 90mm body length
- BNC connection
- 1 meter cable
Warranty and Services
6 months
Specifications
BNC | |
Plastic | |
0°C to 80°C | |
13-636-AE150 accumet AE150 pH Meter | |
90 mm |
Single | |
1 to 13 | |
pH Electrode | |
0°C to 80°C |