missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ Basic AB330 Benchtop Laboratory Conductivity Meter
Ideal for daily conductivity, TDS and salinity testing of your routine laboratory samples, the accumet™ Basic AB330 Benchtop Meter provides essential functions needed without complicated functions at a budget-friendly price.
$1033.67 - $2841.85
Specifications
Accuracy (Conductivity) | ±1% Full Scale |
---|---|
Outputs | Port for Computer or Printer |
Measurement Modes | Conductivity with Temperature, TDS with Temperature, Salinity with Temperature |
Cell Constant | 0.1 to 10 |
Calibration | Conductivity, TDS, Salinity, Temperature |
Catalog Number | Mfr. No. | Description | Includes | Certifications/Compliance | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Includes | Certifications/Compliance | Price | Quantity | |||
13636AB330
|
Fisherbrand™
13636AB330 |
Conductivity Meter with Electrode Stand | Electrode Stand, Power Adapter | CE, TUV 3-1, FCC Class A, Without NIST-traceable Calibration Certificate |
Each for $1,033.67
|
|
|||
AB330CERT
|
Fisherbrand™
AB330CERT |
Conductivity Meter with Electrode Stand | Electrode Stand, Power Adapter | CE, TUV 3-1, FCC Class A, With NIST-traceable Calibration Certificate |
Each for $2,353.15
|
|
|||
AB330ACERT
|
Fisherbrand™
AB330ACERT |
Conductivity Meter with Epoxy-body 2-cell Electrode | Conductivity/ATC Probe, Electrode Stand, Power Adapter | CE, TUV 3-1, FCC Class A, With NIST-traceable Calibration Certificate |
Each for $2,841.85
|
|
|||
Description
- Large, backlit display simultaneous shows conductivity and temperature readings
- One to five point conductivity calibration with automatic standard recognition of four conductivity standards
- One to five point TDS calibration and one point salinity calibration
- Linear temperature compensation from 0 to 10 %/°C with reference temperatures of 15, 20, 25 or 30°C
- One point ATC temperature probe calibration
- Calibration due alarm, selectable 1 to 60 hr., or off
- Automatic or manual temperature compensation
- Ready icon indicates measurement stability
- 500 data set storage with time/date stamp
- Non-volatile meter memory preserves settings and data in event of power loss
- Meter-attached stand facilitates easy electrode movement into and out of samples
Specifications
±1% Full Scale | |
Conductivity with Temperature, TDS with Temperature, Salinity with Temperature | |
Conductivity, TDS, Salinity, Temperature | |
1 to 5 (Conductivity), 1 to 5 (TDS), 1 (Salinity), 1 (Temperature) | |
0.01, 0.1, 1 μS; 0.01, 0.1 mS | |
0 to 10 %/°C | |
0 to 80 ppt | |
±1% Full Scale | |
±1% Full Scale | |
-5°C to +105°C | |
±0.3°C (±0.5°F) | |
Yes | |
500 Points | |
Conductivity, ATC | |
Universal Power Adapter | |
AB330 | |
Automatic with Auto-read and Timed Modes, Manual with Continuous Mode | |
50/60 Hz |
Port for Computer or Printer | |
0.1 to 10 | |
84 μS, 1413 μS, 12.88 mS, 111.8 mS | |
0 μS to 500 mS | |
Linear | |
15, 20, 25 or 30°C | |
0.01, 0.1 ppt | |
0.01, 0.1, 1 ppm; 0.01, 0.1 ppt | |
0.4 to 1 | |
0.1°C (0.1°F) | |
5 in. LCD | |
Non-volatile | |
Printed or CSV Format | |
IP54 | |
3 Years | |
Indicator Icons | |
100/240 V |