missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ Four Cell Conductivity/ATC Probes, Four-Cell
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
$178.38 - $1820.39
Specifications
Type | Conductivity/ATC Probe |
---|---|
Connector Types | 8-pin |
Storage Method | Immersed in deionized water |
Probe | 4 Cell Conductivity |
Catalog Number | Mfr. No. | Cell Constant | Material | Measurement Ranges | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cell Constant | Material | Measurement Ranges | Price | Quantity | |||
13-620-166
|
Fisherbrand™
13620166 |
10 cm-1 | Epoxy | 1 to 200 mS/cm |
Each for $1,740.42
|
|
|||
13-620-163
|
Fisherbrand™
13620163 |
1 cm-1 | Glass | 10 μS to 100 mS/cm |
Each for $178.38
|
|
|||
13-620-165
|
Fisherbrand™
13620165 |
1 cm-1 | Epoxy | 10 μS to 100 mS/cm |
Each for $1,820.39
|
|
|||
Description
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
Immersion-type cell's unique compact size is the same as a typical pH electrode—allowing use in standard electrode holder.
- Four-cell type with glass or epoxy bodies
- Built-in temperature sensors and 8-pin connectors
- Cell constants of 0.1, 1.0, or 10.0cm-1
Specifications
Conductivity/ATC Probe | |
8-pin | |
Immersed in deionized water | |
4 Cell Conductivity |