missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ accumet™ Glass Body Ag/AgCl Reference Electrodes - Mercury-Free

Recommended for stability at higher temperatures and for use with strongly basic samples

$485.52 - $810.03

Specifications

Connector Types Pin
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
Type Ag/AgCl Reference Electrode
View More Specs

Products 3
Catalog Number Mfr. No. Junction Electrode Model Reference Electrolyte Price Quantity  
Catalog Number Mfr. No. Junction Electrode Model Reference Electrolyte Price Quantity  
13-620-53
Accessories View Documents
Fisherbrand™
1362053
Single Suggested Indicating Electrodes: 13-620-1, 13-620-295, 13-620-284, 13-620-3, 13-620-186, 13-620-187, 13-620-115 Single-Junction High Temperature Ag/AgCl Reference SP138-500
Each for $492.94
 
13-620-273
Accessories View Documents
Fisherbrand™
13620273
Double Suggested Indicating Electrodes: 13-620-122, 13-620-520, 13-620-521, 13-620-518, 13-620-519, 13-620-500, 13-620-501 Double-Junction High Temperature Ag/AgCl Reference SP138-500 (inner); SP135-500 (outer)
Each for $810.03
 
13-620-216
Accessories View Documents
Fisherbrand™
13620216
Single Suggested Indicating Electrodes: 13-620-122 Single-Junction High Temperature Ag/AgCl Reference for Silver and Chloride Titrations 13-620-833
Each for $485.52
 
Description

Description

Recommended for stability at higher temperatures and for use with strongly basic samples

Glass body for resistance to wide variety of solutions

  • Operating temperature range of 0° to +110°C (32° to 212°F)
  • 0 to 14pH range
  • Standard reference pin connector
  • All have 8μL/hr. flowrate

 

Single-Junction Standard Model

  • Standard size glass body
  • Prefilled with 4M KCl saturated with AgCl
  • Stable at higher temperatures and with strongly basic samples
Single-Junction Side Arm Model
  • Standard size glass body with 1 in. (25mm) tubulation fitting, handy for procedures that require remote filling
  • Prefilled with 4M KCl saturated with AgCl
  • Stable at higher temperatures and with strongly basic samples
Single-Junction Silver/Chloride Titration Model
  • Standard size glass body
  • Prefilled with 1M sodium sulfate for silver and chloride titrations
  • Stable at higher temperatures and with strongly basic samples
Double-Junction Model
  • Designed for ISE and sensitive pH measurements, titrations and ORP testing
  • Inner body is prefilled with 4M KCl saturated with AgCl
  • Outer body is packed without electrolyte, so you can choose a compatible electrolyte for your samples
  • Flowrate, 8μL/hr.
  • U.S. Patent No. 4,390,406

 

Specifications

Specifications

Pin
0 to 14
Ag/AgCl Reference Electrode
Recommended for stability at higher temperatures and for use with strongly basic samples
32°F to 212°F
106 mm
Glass
0°C to 100°C
4mol/L KCl with AgCl
Ag/AgCl
0°C to 100°C
12 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'