Learn More
Fisherbrand™ Acid/Base Spill Kit
An effective spill response solution in an easy-to-use kit
Supplier: Fisherbrand™ FSCSKCOMBO
Description
An effective spill response solution in an easy-to-use kit
- Chemical neutralizing polymers provide safe spill control with a color change indicator that reflects neutralization
- Provide safe spill control for most acids and bases
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
Acid Spill Kit: Includes one 2 lb. Shaker of Acid Neutralizer, one 3 lb. bag granular, 2 locking plastic bags with white write-on area, goggles, gloves, boot covers, apron, dustpan, hand broom, spatula, plain label.
Base Spill Kit: Includes 2 lb. base neutralizer, 3 lb. bag granular, 2 locking plastic bags with white write-on area, goggles, gloves, boot covers, apron, dustpan, hand broom, spatula, plain label.
Combination Spill Kit: Includes 2 lb. acid neutralizer shaker, 6 plastic locking bags with white write-on area, goggles, gloves, boot covers, apron, dustpan, hand broom, 2 lb. base neutralizer shaker, 3 lb. bag granular, spatula, plain label.
Compliance
OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).
Specifications
White | |
38 L | |
Neutralizing Spill Kit | |
2 lb. acid neutralizer shaker, 6 plastic locking bags with white write-on area, goggles' gloves, boot covers, apron, dust pan, hand broom, 2 lb. base neutralizer shaker, 3 lb. bag granular, spatula, plain label | |
45.7 cm |
10 gal. | |
Polyethylene | |
Acid and Base Spills | |
18 in. |