missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Acid-Resistant Cabinet
Supplier: SECURALL Cabinets C124
Description
Excellent Acid Resistance
Acid-resistant cabinet with 24-gallon capacity is constructed of tough 18-gauge steel. All surfaces and hardware are coated with a corrosion-resistant, polyurethane finish. Top and shelf are lined with polypropylene. Welded seams. Venting capabilities.
Order Info
Dimensions: 22D xx35W x 35 3/4 in.H. Weight: 235 lb.
Specifications
Storage Cabinet | |
36 in. | |
Polyurethane | |
88.9 cm | |
106.5 kg | |
Blue | |
91.4 cm | |
24 gal. | |
1 | |
FM, NFPA, OSHA |
Flammables | |
35 in. | |
Steel | |
Top and shelf Polyethylene sheet liner, 0.75 in. leak-proof tray top and kick recess | |
22 in. | |
55.8 cm | |
235 lb. | |
Manual-close | |
2 |