missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific Chemicals Glass Wool
Filter aid
$68.02 - $296.13
Specifications
Quantity | 50g |
---|---|
Boiling Point | 1000°C |
Product Type | Glass Wool |
For Use With (Application) | Filter aid |
Material | Glass |
Melting Point | 680°C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
AC386060500
|
Thermo Scientific Chemicals
386060500 |
50g |
Each for $68.02
|
|
|||||
AC386062500
|
Thermo Scientific Chemicals
386062500 |
250g |
Each for $109.43
|
|
|||||
AC386060010
|
Thermo Scientific Chemicals
386060010 |
1kg |
Each for $296.13
|
|
|||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
50g | |
Glass Wool | |
Glass |
1000°C | |
Filter aid | |
680°C |
RUO – Research Use Only