missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Acrylic Glove Box Holder
Clean line storage solutions perfect for laboratory organization, with heat-bent walls to simplify construction and prevent accidental breakage.
$126.90 - $226.38
Specifications
Product Type | Glove Box Holder |
---|---|
Color | Clear |
Length (English) | 10.4 in. |
Length (Metric) | 26.3 cm |
Width (English) | 4 in. |
Description
- Heat-bent walls simplify construction and limit accidental breakage
- Triple and quad holders allow glove boxes to be loaded from either the top or side
- Fits standard glove boxes, accommodating depths up to 3.75 in.
- Holder offers versatility while also providing space-saving storage
- Can be mounted vertically or horizontally, hardware is included
Specifications
Glove Box Holder | |
10.4 in. | |
4 in. | |
Disposable Glove Boxes | |
Keyhole Slots | |
Mounting hardware |
Clear | |
26.3 cm | |
10.4 cm | |
Acrylic | |
1 |