missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell ActivArmr™ 97-681 PVC-Coated Cold Resistant Waterproof Gloves
An insulating acrylic liner combined with RIPEL™ Technology helps to keep hands dry and warm for an extended period of time. PVC coating enhances grip capabilities and remains flexible, even in the coldest conditions.
Supplier: Ansell 97681100
Description
- PVC foam coating provides grip and flexibility in temperatures down to -25°C (-15°F)
- RIPEL™ Technology keeps liquids out to keep hands dry and warm
- Two-layer design protects agains liquid and mechanical risks, while also providing warmth and comfort
- Thin enough to handle small objects, but protective enough for harsh environments
- Helps to prevent frostbite
Specifications
ANSI 3 | |
PVC | |
ANSI A2 | |
Nylon | |
2231B | |
Gauntlet | |
ActivArmr™ 976-81 | |
-25°C |
EN 420:2003 + A1:2009; Category II | |
Blue | |
Specific | |
10 | |
Food Processing, Infrastructure Maintenance, and Oil/Gas | |
Acrylic | |
-15°F |