missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell ActivArmr™ 97-631 Cold-Resistant Two-Layer Gloves
Two-Layer gloves feature a unique combination of warmth, dexterity, and flexibility, allowing the user feel everything but the cold.
Supplier: Ansell 97631110
Description
- PVC coating provides excellent grip and flexibility, even in the coldest temperatures
- Flexible nylon exterior protects against mechanical risks, including cut, and contours to the hand permitting maximum dexterity
- Soft and insulative acrylic interior provides comfort and warmth
Specifications
ANSI 3 | |
EN 420:2003 + A1:2009; Category ll; REACH Compliant; EN51112X, EN 388:2231B | |
Black | |
Acrylic, Nylon, PVC | |
11 | |
Knit | |
9.8 to 11.2 in. |
EN420:2003 + A1:2009; Category ll; REACH Compliant; EN51112X | |
PVC | |
ANSI A2 | |
Glove | |
Construction, outdoor winter use, cold storage, utilities | |
Acrylic, Nylon | |
25 to 28.5 cm |