missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ABsolute qPCR Plate Seals
Thermo Scientific™ ABgene Adhesive PCR Plate Seals provide an effective and convenient sealing method for PCR and qPCR applications.
Supplier: Thermo Scientific™ AB1170
Description
Thermo Scientific™ Adhesive PCR Plate Seals provide an effective and convenient sealing method for PCR and qPCR applications.
Highlights
- Clear for sample inspection
- Strong adhesive prevents evaporation during thermal cycling or sample storage
- No sticky residue on the plate when the seal is peeled off
- End tabs for easy seal application and removal
- Recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
Specifications
| Clear | |
| 50 | |
| Film, Seal, or Applicator | |
| Pressure Sensitive Optical Seal | |
| 96/384-well Plate |
| ABsolute qPCR Seal | |
| 50 Seals | |
| ABsolute | |
| -80°C to +110°C |