missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Adjustable Height Basic Work Bench with Leveling Glides

Basic Work Benches provide a value-driven approach to lab upfit and flexibility.

$9635.72 - $12016.03

Specifications

Autoclavable Not Autoclavable
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Frame Type 2 x 2 in. Tubular Steel Frame
Height (English) 30 to 36 in.
View More Specs

Products 3
Catalog Number Mfr. No. Dimensions (D x W x H) Width (English) Price Quantity  
Catalog Number Mfr. No. Dimensions (D x W x H) Width (English) Price Quantity  
06000652
View Documents Promotion Details
N/A 30 x 48 x 30-36 in. 48 in.
Each for $9,635.72
 
06000653
View Documents Promotion Details
N/A 30 x 60 x 30-36 in. 60 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06000654
View Documents Promotion Details
N/A 30 x 72 x 30-36 in. 72 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • All work benches are adjustable in height and have 2 x 2 in., 11 gauge welded tubular steel frame.
  • Comes with leveling glides that have a 0.5 in. stem and 1.75 in. foot.
  • Benches have a mechanical bolt style height adjustment.
  • Work surfaces are 1 in. thick black phenolic.
  • Steel frame is Fisherbrand White.
  • All adjustable height benches with leveling glides are rated for 950 lbs. UDL.
Specifications

Specifications

Not Autoclavable
76.2 cm
30 to 36 in.
Leveling Glides
430.9 kg
None
2 years
No
Work Bench
Steel (11 ga.)
30 in.
2 x 2 in. Tubular Steel Frame
76.2 to 91.4 cm
950 lb.
None
None
No
No
White
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'