missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Adjustable Height Basic Work Bench with Locking Swivel Casters
Basic Work Benches provide a value-driven approach to lab upfit and flexibility.
Description
- All work benches are adjustable in height and have 2 x 2 in., 11 gauge welded tubular steel frame.
- Comes with 4 in. locking swivel casters.
- Benches have a mechanical bolt style height adjustment.
- Work surfaces are 1 in. thick black phenolic.
- Steel frame is Fisherbrand White.
- All adjustable height benches with leveling glides are rated for 950 lbs. UDL.
Specifications
No | |
None | |
30 in. | |
Yes | |
No | |
72 in. | |
2 x 2 in. Tubular Steel Frame | |
182.9 cm | |
Not Autoclavable | |
950 lb. | |
Steel (11 ga.) |
2 years | |
Work Bench | |
76.2 to 91.4 cm | |
30 to 36 in. | |
Locking Swivel Casters | |
76.2 cm | |
430.9 kg | |
None | |
None | |
White |