missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Leveling Glides, Epoxy Work Surface
Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.
$9525.59 - $19389.38
Specifications
Frame Type | Fully Welded 2 in. x 2 in. Tubular Steel |
---|---|
Height (English) | 30 to 36 in. |
Height (Metric) | 76.2 to 91.4 cm |
Includes | Table Frame, Epoxy Work Surface and Leveling Glides |
Load Bearing Capacity (English) | 2000 lb. |
Catalog Number | Mfr. No. | Depth (English) | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) | Width (English) | Price | Quantity | ||||
06000773
|
N/A | 24 in. | 48 in. |
Each for $9,525.59
|
|
||||
06000775
|
N/A | 24 in. | 60 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000777
|
N/A | 24 in. | 72 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000779
|
N/A | 24 in. | 84 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000781
|
N/A | 24 in. | 96 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000783
|
N/A | 30 in. | 48 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000785
|
N/A | 30 in. | 60 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000787
|
N/A | 30 in. | 72 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000789
|
N/A | 30 in. | 84 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000791
|
N/A | 30 in. | 96 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000793
|
N/A | 36 in. | 48 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000795
|
N/A | 36 in. | 60 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000797
|
N/A | 36 in. | 72 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000799
|
N/A | 36 in. | 84 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000801
|
N/A | 36 in. | 96 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Comes with leveling glides that have a 0.5 in.stem and a 1.75 in. leveling foot.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Adjustable Height Heavy Duty Tables with leveling glides are rated for 2000 lbs UDL
Specifications
Fully Welded 2 in. x 2 in. Tubular Steel | |
76.2 to 91.4 cm | |
2000 lb. | |
2 years |
30 to 36 in. | |
Table Frame, Epoxy Work Surface and Leveling Glides | |
907.2 kg | |
White |