missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Locking Swivel Casters
Adjustable Height Heavy Duty Steel Table with Locking Swicel Casters comes with swivel casters. Work surface options are 1 in. black epoxy or 1 in. black phenolic.
$9943.97 - $12598.14
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 30 to 36 in. |
Autoclavable | Not Autoclavable |
Cabinet Type | Table |
Certifications/Compliance | SEFA 8P |
Catalog Number | Mfr. No. | Depth (English) | Surface Coating | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) | Surface Coating | Price | Quantity | ||||
15050233
|
N/A | 24 in. | Epoxy |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
15050234
|
N/A | 24 in. | Phenolic |
Each for $9,943.97
|
|
||||
15050235
|
N/A | 30 in. | Epoxy |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
15050236
|
N/A | 30 in. | Phenolic |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
15050237
|
N/A | 36 in. | Epoxy |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
15050238
|
N/A | 36 in. | Phenolic |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Adjustable Height Heavy Duty Steel Table comes with locking swivel casters.
- Work surface options are 1 in. black epoxy or 1 in. black phenolic.
- Steel frame is Fisherbrand™ White.
- All fixed height tables with locking swivel casters are rated for 960 lb. UDL.
Specifications
Yes | |
Not Autoclavable | |
SEFA 8P | |
Painted Steel | |
76.2 to 91.4 cm | |
960 lb. UDL | |
None | |
None | |
Standard | |
91.4 cm | |
White |
30 to 36 in. | |
Table | |
Painted Steel | |
30 to 36 in. | |
Table | |
435.5 kg UDL | |
None | |
2 Years | |
36 in. | |
Yes |