missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Adjustable Height Basic Work Bench with Leveling Glides, Uprights and One 12 in. Deep Shelf
Basic Work Benches provide a value-driven approach to lab upfit and flexibility.
$12050.86 - $14789.69
Specifications
Autoclavable | Not Autoclavable |
---|---|
Depth (English) | 30 in. |
Depth (Metric) | 76.2 cm |
Frame Type | 2 x 2 in. Tubular Steel Frame |
Height (English) | 30 to 36 in. |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
06000658
|
N/A | 48 in. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000659
|
N/A | 60 in. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000660
|
N/A | 72 in. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- All work benches are adjustable in height and have 2 x 2 in., 11 gauge welded tubular steel frame.
- Comes with leveling glides that have a 0.5 in. stem and 1.75 in. foot.
- Benches have a mechanical bolt style height adjustment.
- Work surfaces are 1 in. thick black phenolic.
- Steel shelf includes a front and rear lip and bookend brackets.
- Steel frame is Fisherbrand White.
- All adjustable height benches with leveling glides are rated for 950 lbs. UDL.
Specifications
Not Autoclavable | |
76.2 cm | |
30 to 36 in. | |
950 lb. | |
None | |
1 | |
Adjustable with Bookend Brackets | |
No | |
No | |
White |
30 in. | |
2 x 2 in. Tubular Steel Frame | |
Leveling Glides, Uprights, and One 12 in. Deep Shelf | |
430.9 kg | |
None | |
Painted Steel | |
2 years | |
No | |
Work Bench | |
Steel (11 ga.) |