missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec™ Adult Body Bag with HDPE Tarp, Handles and Envelope Zipper
Mopec™ in partnership with Salam International™ provide sturdy and durable body bags.
$912.78 - $1611.73
Specifications
Product Type | Body Bag |
---|---|
Capacity (English) | >200 lb. |
Closure Type | Envelope Zipper |
Material | Plastic |
Size | Large |
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
22-445-636
|
Mopec™
BE411244EZ |
Blue | 4 Handles |
Case of 15 Each for $912.78
|
|
||||
22-445-302
|
Mopec™
BE411504EZ |
Black | 6 Handles |
Case of 7 Each for $1,016.80
|
|
||||
22-445-633
|
Mopec™
BE411324EZ |
Blue | 6 Handles |
Case of 15 Each for $1,611.73
|
|
||||
22-445-801
|
Mopec™
BE411514EZ |
Red | 6 Handles |
Case of 7 Each for $1,016.80
|
|
||||
Description
- Ends are high frequency welded
- Heavy-duty #7 zipper
- 2 large, lockable pulls to secure pouch
- Center, 2-way zipper so pouch can open and close at any point
- No sewing or welding on sides to increase strength
- 100% leakproof
Specifications
Body Bag | |
Envelope Zipper | |
Large | |
94 in. | |
36 in. |
>200 lb. | |
Plastic | |
94 x 36 in. | |
238.76 cm | |
91.44 cm |