missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec™ Adult Body Bag with Perimeter Zip, 4 to 8 mil
Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.
$852.85 - $1481.26
Specifications
Product Type | Body Bag |
---|---|
Capacity (English) | 200 lb. |
Closure Type | Center Zipper |
Color | White |
Material | PVC |
Catalog Number | Mfr. No. | Thickness (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness (English) | Price | Quantity | |||||
22-445-683
|
Mopec™
BE803 |
8 mil |
Dozen of 12 Each for $852.85
|
|
|||||
22-445-315
|
Mopec™
BE803LW |
4 mil |
Case of 24 Each for $1,481.26
|
|
|||||
Description
- Custom-made, lockable slider for easy opening and closing
- Dielectrically sealed seams
- Perimeter zipper
- Leak resistance
Specifications
Body Bag | |
Center Zipper | |
PVC | |
94 x 36 in. | |
238.76 cm | |
91.44 cm |
200 lb. | |
White | |
Large | |
94 in. | |
36 in. |