missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advanced Instruments Osmometer Calibration Standards
Calibration standards for use with Advanced osmometers
$396.72 - $697.50
Specifications
| Color | Clear |
|---|---|
| Content And Storage | Room Temperature |
| Type | Osmometer Calibration Standard |
| Includes | Sodium Chloride 0.15% to 9.5%, 2-Hydroxybiphenyl Sodium Salt Tetrahydrate <0.1% |
| Intended Use | Osmometer instrument calibration and quality control |
| Catalog Number | Mfr. No. | Concentration | For Use With (Equipment) | Quantity | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Concentration | For Use With (Equipment) | Quantity | Price | Quantity | |||
|
22-046697
|
Advanced Instruments
3LA011 |
100 mOsm/kg | 3D3, 3250 and 3900 osmometers | 10 x 5 mL |
N/A
|
|
|||
|
22-046707
|
Advanced Instruments
3LA051 |
500 mOsm/kg | 3D3, 3250 and 3900 osmometers | 10 x 5 mL |
N/A
|
|
|||
|
22-046-723
|
Advanced Instruments
3LA201 |
2000 mOsm/kg | 3D3, 3250 and 3320 osmometers | 10 x 5 mL |
N/A
|
|
|||
|
22-046726
|
Advanced Instruments
3LA301 |
3000 mOsm/kg | 3D3, 3250 and 3900 osmometers | 10 x 5 mL |
N/A
|
|
|||
|
22-046713
|
Advanced Instruments
3LA091 |
900 mOsm/kg | 3D3, 3250 and 3900 osmometers | 10 x 5 mL |
N/A
|
|
|||
|
22-046720
|
Advanced Instruments
3LA151 |
1500 mOsm/kg | 3D3, 3250 and 3900 osmometers | 10 x 5 mL |
N/A
|
|
|||
|
22-046752
|
Advanced Instruments
3MA085 |
850 mOsm/kg | 2020, 3300 and 3320 Osmometers | 10 x 2 mL |
N/A
|
|
|||
22-046746
|
Advanced Instruments
3MA005 |
50 mOsm/kg | 2020, 3300 and 3320 Osmometers | 10 x 2 mL |
N/A
|
|
|||
Description
Calibration standards for use with Advanced osmometers
- Range from 50 to 3000 mOsm/kg
Specifications
| Clear | |
| Osmometer Calibration Standard | |
| Osmometer instrument calibration and quality control |
| Room Temperature | |
| Sodium Chloride 0.15% to 9.5%, 2-Hydroxybiphenyl Sodium Salt Tetrahydrate <0.1% | |
| Liquid |