Learn More
METTLER TOLEDO Advanced MX Analytical Balance
METTLER TOLEDO Advanced MX Analytical Balances offer a brand new feature, the Backlit Draft Shield (5-place models only). Brightness extends over the draft shield's entire back panel providing exceptional visibility of the work area for highly precise dosing.
$8893.27 - $14028.08
Specifications
Connection Type | USB-A, USB-C, Ethernet |
---|---|
Display Type | Color Touchscreen |
Material | Metal |
Stabilization Time | 2 sec. |
Type | Analytical Balance |
Catalog Number | Mfr. No. | Capacity | Model | Readability | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Model | Readability | Price | Quantity | |||
01-804-330
|
METTLER TOLEDO
30665091 |
42 g, 120 g | MX105DU | 0.01 mg, 0.1 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-804-328
|
METTLER TOLEDO
30665094 |
82 g, 220 g | MX205DU | 0.01 mg, 0.1 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-804-326
|
METTLER TOLEDO
30665097 |
120 g | MX105 | 0.01 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-804-324
|
METTLER TOLEDO
30665140 |
120 g | MX104 | 0.1 mg |
Each for $8,893.27
|
|
|||
01-804-322
|
METTLER TOLEDO
30665143 |
220 g | MX204 | 0.1 mg |
Each for $9,921.12
|
|
|||
01-804-320
|
METTLER TOLEDO
30665146 |
320 g | MX304 | 0.1 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The stable SmartPan and high resolution weigh cell and FACT automatic internal adjustment ensure consistently accurate results. Efficient operation within the large, 7-inch touchscreen includes 8 built-in applications and statistical data analysis. When you're not using the balance, enable the power-saving mode to reduce energy usage and save costs.
All MX Analytical Balances include:
- Backlit Draft Shield (5-place models only)
- FACT automatic internal adjustment
- 7-inch touchscreen
- 8 built-in applications
- Statistical data analysis
- ErgoDoor
- User management
- Leveling assistant
- StatusLight
- 3 interfaces: USB-A, USB-C, Ethernet
- Bluetooth option
- EasyDirect software
- Full metal housing with overload protection
The MX Balance is the successor to the MS Balance. See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- ME Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
USB-A, USB-C, Ethernet | |
Metal | |
Analytical Balance | |
No |
Color Touchscreen | |
2 sec. | |
100/240 V, 50/60 Hz |