missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Advanced Research Grade Upright Microscope
Advanced Optical system combined with high powered LED illumination creates a flat field of view, with bright, vibrant color for publication quality photos.
$2809.31 - $5299.18
Specifications
Condenser Type | NA1.25 |
---|---|
Lighting Type | LED |
Model | Infinity Optical System |
Product Type | Microscope |
Includes | Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil |
Catalog Number | Mfr. No. | Head Style | Magnification Power | Design Type | Lighting Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Head Style | Magnification Power | Design Type | Lighting Type | Price | Quantity | ||
03000108
|
N/A | Siedentopf Trinocular, 30° Inclined | 40X, 100X, 400X, 1000X | Camera attachment | LED |
Each for $3,032.73
|
|
||
03000011
|
N/A | Seidentopf Binocular, 30° Inclined | 40X, 100X, 400X, 1000X | No camera attachment | LED |
Each for $3,559.41
|
|
||
03000104
|
N/A | Trinocular, 30° Inclined | 40X, 100X, 400X, 1000X | Camera attachment | LED |
Each for $3,181.14
|
|
||
03000105
|
N/A | Seidentopf Binocular, 30° Inclined | 100X, 200X, 400X, 1000X | No camera attachment | LED |
Each for $5,075.73
|
|
||
03000107
|
N/A | Seidentopf Binocular, 30° Inclined | 40X, 100X, 400X, 1000X | No camera attachment | LED |
Each for $2,809.31
|
|
||
03000103
|
N/A | Binocular, 30° Inclined | 40X, 100X, 400X, 1000X | No camera attachment | LED |
Each for $3,274.45
|
|
||
03000106
|
N/A | Siedentopf Trinocular, 30° Inclined | 100X, 200X, 400X, 1000X | Camera attachment | LED |
Each for $5,299.18
|
|
||
Description
OPTICAL SYSTEM
- Infinity optical system
- Inward facing 5 position turret nosepiece with click stops
- 10X WF with 22mm FOV eyepiece
- Corrected for glasses
- Full Koehler illumination
VIEWING HEAD
- Dual eyepiece diopter adjustment -8° to +5°
- Interpupillary adjustment distance of 48mm to 75mm
FOCUSING
- Coaxial coarse & fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.001mm divisions
- Moving range: 24mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 142mm x 132mm
- Movement Range: 75mm x 50mm
CONDENSER
- Adjustable Abbe Condenser w/ filter holder
- NA 1.25 with iris diaphragm
- Field Diaphragm
FRAME
- Rugged, durable metal frame construction
- Carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient LED illumination
- Dimmer control for light intensity
Specifications
NA1.25 | |
Infinity Optical System | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
110/220 V |
LED | |
Microscope | |
Brass, Glass, Aluminum, Plastic | |
110/220 V | |
50/60 Hz |