missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ Agarose LE
Axygen™ Agarose LE is a high quality molecular biology grade agarose suitable for analytical and preparative electrophoresis of nucleic acids.
$636.10 - $10682.62
Specifications
Product Type | LE Agarose Gel |
---|---|
Dnase Free | Yes |
Material | Agarose |
Melting Temperature | 88°C |
RNase Free | Yes |
Catalog Number | Mfr. No. | For Use With (Application) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Quantity | Price | Quantity | ||||
14-223-040
|
Axygen™
AGRLE1001 |
DNA electrophoresis, Analysis of PCR products, Separation of restriction endonuclease digests of DNA, Electrophoresis of RNA, Protein Electrophoresis such as radial diffusion | 10 x 100 g |
Case of 10 Each for $2,999.32
|
|
||||
14-223-041
|
Axygen™
AGRLE5001 |
DNA electrophoresis, Analysis of PCR products, Separation of restriction endonuclease digests of DNA, Electrophoresis of RNA, Protein Electrophoresis such as radial diffusion | 10 x 500 g |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-223-081
|
Axygen™
AGRLE100 |
Electrophoresis | 100 g |
Each for $636.10
|
|
||||
Description
- Nucleic acid separation with Agarose LE is between 0.2 to 15kbp depending on the concentration of Agarose LE
- Nucleic acid fragments separated with Agarose LE can be blotted to nylon or nitrocellulose membranes
- LE is tested for preparative electrophoresis and isolation of DNA fragments
- Detection with non-radioactive probes, e.g. digoxigenin (DIG) – labeled nucleic acids, does not interfere with the use of Agarose LE
DNA electrophoresis, Analysis of PCR products, Separation of restriction endonuclease digests of DNA, Electrophoresis of RNA, Protein Electrophoresis such as radial diffusion
Specifications
LE Agarose Gel | |
Agarose | |
Yes |
Yes | |
88°C | |
15° to 25°C |