missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Air Systems™ Low-Pressure Portable Breathing Air Compressors
Portable, oilless sources for use with Type C continuous-flow respirators only (0 to 15psi)
$3302.04 - $3302.04
Specifications
Certifications/Compliance | CSA |
---|---|
For Use With (Equipment) | Type c continuous-flow respirator |
Pressure | 0 to 30 psi |
Product Type | Ambient Air Pump |
Includes: Either 1/4 in. Hansen or 1/4 in. Schrader couplings and dust caps. (Specify Hansen or Schrader when ordering.) With 0.5 to 0.7μm inlet and compressor filter, 0 to 30psi pressure gauge.
Catalog Number | Mfr. No. | Horsepower | Includes | Weight (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Horsepower | Includes | Weight (Metric) | Price | Quantity | |||
19-034-651
![]() |
Air Systems™
BAC10 |
0.75 hp | 0.25 in. Hansen or 0.25 in. Schrader couplings and dust caps, 0.5 to 0.7μm inlet and compressor filter, 0 to 30 psi pressure gauge, on/off switch and plug | 24.94 kg |
Each for $3,302.04
|
|
|||
Description
- Two- and four-person units are one-phase and thermally protected
- Units are prewired with an ON/OFF switch and plug (115VAC plug only)
- Also available, a four-person intrinsically safe ambient air compressor
- 0.5μm with installed regulator, prefilter, and lubrication
Because these units deliver only one atmosphere—approximately 15psi—it is critical to select the proper respirator to operate with this low output pressure. Air pumps are designed for operating constant low flow respirators only. Pressure-demand respirators require 70 to 100psi for proper operation. Operate these systems only in clean, fresh air environments, away from toxic gases and dusts.
Certifications
CSA approved.
Specifications
CSA | |
Type c continuous-flow respirator | |
0 to 30 psi | |
Ambient Air Pump |