missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

AirClean™ Systems Combination PCR Workstations

The Airclean Combination PCR Workstation combines ISO 5 (FS209E) Class 100 clean air environment with UV light sterilization for optimal protection from sample contamination.

Supplier:  AirClean™ Systems AC648LFUVC

 View more versions of this product

Catalog No. 36-099-3862

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • UVTect™ microprocessor controller
  • Class 100 (ISO 5) vertical laminar flow air
  • Polycarbonate and polypropylene design to reflect UV energy
  • Full access folding sash
  • Unibody plastic design - no joints or gaps in construction
  • Digital UV light timer 0-59 minutes
  • Lab event timer
  • Available in 24 in. , 32 in., and 48 in. widths; nominal depth 24 in.
  • 110V AC or 220V AC versions (24 in. only offered as 110V)

UVTect™ Features:

  • Variable speed blower control
  • 254nm ultraviolet light with user set digital timer
  • Constant HEPA filter monitoring
  • Constantly monitors and alerts effectiveness of the shortwave UV bulb life
  • Lab event timer

Specifications

Specifications

Combination PCR Workstation
23 x 47 x 18 in. (58.4 x 119.3 x 45.7 cm)
48 in.
Digital UV
24 x 48 x 30 in.
SDS
Documents

Documents

Promotions

Promotions