Learn More
AK Safety Goggles Holder
AK Safety Goggles Holder, PETG, Eyewear storage shelf, Description: Safety Glasses Holder, Device Holds: 12 pairs of glasses, For Use With: Stores glasses or goggles, Height: 12 in., 30.5cm, Includes: Hinged door, Length: 8 in., 20.3cm, Recommended Applications: Safety, Width: 17 in., 43.2cm
Supplier: AK AK238
Description
AK Safety Goggles Holder, PETG, Eyewear storage shelf, Description: Safety Glasses Holder, Device Holds: 12 pairs of glasses, For Use With: Stores glasses or goggles, Height: 12 in., 30.5cm, Includes: Hinged door, Length: 8 in., 20.3cm, Recommended Applications: Safety, Width: 17 in., 43.2cm
High-impact PETG unit holds up to 12 pairs of safety goggles. Hinged door keeps out dust and other contaminants.
Order Info
Dimensions: 8L x 17W x 12 in.H (20.3 x 43.2 x 30.5cm). Compartments measure 3 3/8W x 3 3/8H in.
Specifications
17 in. | |
43.2 cm | |
Safety Glasses Holder | |
Eyewear Storage Shelf | |
Hinged door | |
20.3 cm |
30.5 cm | |
12 in. | |
12 pairs of glasses | |
Stores glasses or goggles | |
8 in. | |
PETG |