missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Akro-Mils™ AkroBins™ Extra Large Storage Bins
Versatile organizers can be securely stacked or racked
Supplier: Akro-Mils™ 30265GREEN
Description
Versatile organizers can be securely stacked or racked
Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins and lids. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.
- Molded of high-impact polypropylene
- Unaffected by weak acids and alkalis
- Bins are autoclavable up to 250°F
- Sturdy, one-piece construction is water, rust and corrosion-proof
- Curved-bottom hopper front facilitates small parts removal
- Anti-slide stop prevents stacked bins from shifting forward
- Extra-wide stacking ledge saves space and prevents spills
- Full-width lip supports bin on hanging system
- Do not to crack or break under normal load conditions
- Large front label area for easy coding and scanning
- Optional see-through, Crystal Styrene lids protect contents
- Dividers (available separately) create customizable compartments
- Available in seven colors: Red, Yellow, Blue, Stone, Green, Clear and Black
- Additional sizes available
Order Info
Order in carton quantities. Bins 08-757-743, -744, -745, -746, -747 and -748 cannot be used with hanging systems. Lids and dividers are sold separately; lids require assembly with hinge pins (included). Hanging and shelving systems, cabinets and carts are also available. Contact your Fisher Scientific Sales Representative for more information.
Warranty
One-year limited
Specifications
Storage Bin | |
Green | |
Stackable | |
Akro-Mils Louvered Racks and Panel, Louvered Cart | |
18 x 8.25 x 9 in. | |
457 mm | |
209 mm | |
229 mm |
Plastic | |
Rectangular | |
60 lb. | |
Storage | |
18 in. | |
8.25 in. | |
9 in. |