missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Extra Large Storage Bins DFS Item

Versatile organizers can be securely stacked or racked

Supplier:  Akro-Mils™ 30270GREEN

 View more versions of this product

Catalog No. 08757746

Explore available promotions

Description

Description

Versatile organizers can be securely stacked or racked

Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins and lids. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.

  • Molded of high-impact polypropylene
  • Unaffected by weak acids and alkalis
  • Bins are autoclavable up to 250°F
  • Sturdy, one-piece construction is water, rust and corrosion-proof
  • Curved-bottom hopper front facilitates small parts removal
  • Anti-slide stop prevents stacked bins from shifting forward
  • Extra-wide stacking ledge saves space and prevents spills
  • Full-width lip supports bin on hanging system
  • Do not to crack or break under normal load conditions
  • Large front label area for easy coding and scanning
  • Optional see-through, Crystal Styrene lids protect contents
  • Dividers (available separately) create customizable compartments
  • Available in seven colors: Red, Yellow, Blue, Stone, Green, Clear and Black
  • Additional sizes available

Order Info

Order in carton quantities. Bins 08-757-743, -744, -745, -746, -747 and -748 cannot be used with hanging systems. Lids and dividers are sold separately; lids require assembly with hinge pins (included). Hanging and shelving systems, cabinets and carts are also available. Contact your Fisher Scientific Sales Representative for more information.

Warranty

One-year limited

Specifications

Specifications

Storage Bin
Green
Stackable
Akro-Mils Louvered Racks and Panel, Louvered Cart
18 x 16.5 x 11 in.
457 mm
420 mm
279 mm
Plastic
Rectangular
75 lb.
Storage
18 in.
16.5 in.
11 in.
Videos
SDS
Documents

Documents

Promotions

Promotions